Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X1/2 Phill Full Truss Taptite Alternative Thrd Rolling Scrw FT Zc Bake & Wax,10000 pcs
See all 15 items in product family

8-32X1/2 Phill Full Truss Taptite Alternative Thrd Rolling Scrw FT Zc Bake & Wax,10000 pcs

Item #: WBB399087

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 514.00
Product Information
Customer Review
Product Q&A
8-32X1/2 Phill Full Truss Taptite Alternative Thrd Rolling Scrw Full Thrd Zc Bake & Wax. Thread RollingĀ  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • LENGTH INCHES1/2
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER0808RPT
    • HEAD Truss
    • SIZE8-32
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!