Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M12-1.75 Stainless Insert For Metal - 653-12 - Made In USA - Pkg Qty 5
See all 11 items in product family

M12-1.75 Stainless Insert For Metal - 653-12 - Made In USA - Pkg Qty 5

Item #: WBB435570

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.12 each

Sold in packages of 5

Price: $20.60
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, M12-1.75 x 3/4-10 x .656", Stainless steel.

Documents

Documents are in PDF format

Product Specifications

    • DESIGNHeavy Wall
    • DESCRIPTIONInsert for Metal
    • MANUFACTURERS PART NUMBER653-12
    • SIZEM12 x 1.75
    • STYLEMetric/Imperial
    • ALLOY303
    • INSTALLED LENGTH0.656"
    • COUNTRY OF ORIGINMade in USA
    • MATERIALStainless Steel
    • THREADING TYPECoarse
    • PACKAGE QUANTITY5
    • BRANDEZ Lok

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed