Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kit Assortment - Inserts For Metal - EZ-F816 - Made In USA
See all 12 items in product family

Kit Assortment - Inserts For Metal - EZ-F816 - Made In USA

Item #: WBB435581

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Kit Assortment - Inserts For Metal - EZ-F816

Made of carbon steel for long lasting durability. Installs without the need for special tap sizes or installation tools. Threading type is Fine. Size is UNC #1/2-20 to 1-14.

Documents

Documents are in PDF format

Product Specifications

    • DESIGNHeavy Wall
    • DESCRIPTIONAssortment Kit
    • MANUFACTURERS PART NUMBEREZ-F816
    • SIZE1/2-20 to 1-14
    • STYLEImperial
    • ALLOY12L14
    • COUNTRY OF ORIGINMade in USA
    • MATERIALCarbon Steel
    • THREADING TYPEFine
    • BRANDEZ Lok
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!