Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-56 Straight Ultrasonic Insert - Flanged - Fl-256-Hi - Pkg Qty 100
See all 9 items in product family

2-56 Straight Ultrasonic Insert - Flanged - Fl-256-Hi - Pkg Qty 100

Item #: WBB435505

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.05 each

Sold in packages of 100

Qty Price
1-4 $5.00/ pkg.
5+ $4.00/ pkg.
Product Information
Customer Review
Product Q&A
Flanged 2-56 x .178" straight ultrasonic insert, for use in thermoplastics.

Documents

Documents are in PDF format

Product Specifications

    • DESIGNStraight/Flanged
    • SIZE2-56
    • STYLEImperial
    • COUNTRY OF ORIGINImport
    • THREADING TYPECoarse
    • PACKAGE QUANTITY100
    • BRANDEZ Lok
    • DESCRIPTIONInsert for Plastic
    • MANUFACTURERS PART NUMBERFL-256-HI
    • ALLOY360
    • INSTALLED LENGTH0.178"
    • TYPEUltrasonic
    • MATERIALBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed