Knurled Head
Availability
Size
Brand
Package Quantity
Material
Price
Precision Brass Thumb Screw - #10-32 - 1/2" Thread - 3/8" Head Dia. - 3/16" Head H - Pkg of 10
Package Quantity
10
Size
#10-32
Thread Length
1/2 in
Head Diameter
3/8 in
Precision Thumb Screw w/ Shoulder - #10-32 - 5/16" Thread - 1/2" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
5/16 in
Head Diameter
1/2 in
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1-1/4" Thread - 1" Head Dia. - 5/8" Head H - SS
Package Quantity
1
Size
1/4-20
Thread Length
1-1/4 in
Head Diameter
1 in
Precision Brass Thumb Screw w/ Shoulder - #8-32 - 3/8" Thread - 1/2" Head Dia. - Pkg of 10
Package Quantity
10
Size
#8-32
Thread Length
3/8 in
Head Diameter
1/2 in
Precision Thumb Screw w/ Shoulder - M3 x 0.5 - 8mm Thread - 9.5mm Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
M3 x 0.5
Thread Length
8mm in
Head Diameter
9.5mm in
Narrow Head Thumb Screw - M5 x 0.8 - 19mm Thread - 6.4mm Head Dia. - 12.7mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
19mm in
Head Diameter
6.4mm in
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1/2" Thread - 1" Head Dia. - 5/8" Head H
Package Quantity
1
Size
1/4-20
Thread Length
1/2 in
Head Diameter
1 in
Precision Brass Thumb Screw - #6-32 - 1/2" Thread - 5/16" Head Dia. - 3/16" Head H - Pkg of 10
Package Quantity
10
Size
#6-32
Thread Length
1/2 in
Head Diameter
5/16 in
Precision Thumb Screw w/ Shoulder - M3 x 0.5 - 8mm Thread - 9.5mm Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
M3 x 0.5
Thread Length
8mm in
Head Diameter
9.5mm in
Large Head Thumb Screw - M4 x 0.7 - 8mm Thread - 16mm Head Dia. - 3.5mm Head H - Steel - Pkg of 10
Package Quantity
10
Size
M4 x 0.7
Thread Length
8mm in
Head Diameter
16mm in
Precision Thumb Screw w/ Shoulder - #10-32 - 9/16" Thread - 1/2" Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
9/16 in
Head Diameter
1/2 in
Precision Thumb Screw w/ Shoulder - #4-40 - 1/4" Thread - 3/8" Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
#4-40
Thread Length
1/4 in
Head Diameter
3/8 in
Precision Thumb Screw w/ Shoulder - #4-40 - 1/2" Thread - 3/8" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#4-40
Thread Length
1/2 in
Head Diameter
3/8 in
Precision Thumb Screw w/ Shoulder - #4-40 - 1/4" Thread - 3/8" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#4-40
Thread Length
1/4 in
Head Diameter
3/8 in
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1/2" Thread - 1" Head Dia. - 5/8" Head H - SS
Package Quantity
1
Size
1/4-20
Thread Length
1/2 in
Head Diameter
1 in
Precision Thumb Screw w/ Shoulder - #10-32 - 5/8" Thread - 1/2" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
5/8 in
Head Diameter
1/2 in
Narrow Head Thumb Screw - M5 x 0.8 - 31mm Thread - 6.4mm Head Dia. - 12.7mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
31mm in
Head Diameter
6.4mm in
Precision Thumb Screw w/ Shoulder - M6 x 1.0 - 19mm Thread - 12.7mm Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
M6 x 1.0
Thread Length
19mm in
Head Diameter
12.7mm in
Precision Thumb Screw w/ Shoulder - #10-32 - 1/2" Thread - 1/2" Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
1/2 in
Head Diameter
1/2 in
Narrow Head Thumb Screw - #8-32 - 1" Thread - 3/16" Head Dia. - 3/8" Head H - SS - Pkg of 5
Package Quantity
5
Size
#8-32
Thread Length
1 in
Head Diameter
3/16 in
Knurled Thumb Screw w/ Shoulder - M4 x 0.7 - 8mm Thread - 16mm Head Dia. - 9.5mm Head H - Pkg of 5
Package Quantity
5
Size
M4 x 0.7
Thread Length
8mm in
Head Diameter
16mm in
Precision Thumb Screw w/ Shoulder - #6-32 - 1/2" Thread - 7/16" Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
#6-32
Thread Length
1/2 in
Head Diameter
7/16 in
Knurled Thumb Screw w/ Shoulder - M6 x 1.0 - 10mm Thread - 24mm Head Dia. - 16mm Head H - Pkg of 5
Package Quantity
5
Size
M6 x 1.0
Thread Length
10mm in
Head Diameter
24mm in
Knurled Thumb Screw w/ Shoulder - M10 x 1.5 - 25mm Thread - 36mm Head Dia. - 23mm Head H - Pkg of 2
Package Quantity
2
Size
M10 x 1.5
Thread Length
25mm in
Head Diameter
36mm in
Large Head Thumb Screw - M6 x 1.0 - 40mm Thread - 24mm Head Dia. - 5mm Head H - Steel - Pkg of 5
Package Quantity
5
Size
M6 x 1.0
Thread Length
40mm in
Head Diameter
24mm in
Precision Thumb Screw - #10-32 - 1-1/4" Thread - 3/4" Head Dia. - 3/16" Head H - SS - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
1-1/4 in
Head Diameter
3/4 in
Knurled Thumb Screw w/ Shoulder - 3/8-16 - 1-1/2" Thread - 1-3/8" Head Dia. - 1" Head H
Package Quantity
1
Size
3/8-16
Thread Length
1-1/2 in
Head Diameter
1-3/8 in
Precision Thumb Screw - M5 x 0.8 - 9mm Thread - 11.5mm Head Dia. - 5mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
9mm in
Head Diameter
11.5mm in
Precision Thumb Screw w/ Shoulder - #4-40 - 3/8" Thread - 3/8" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#4-40
Thread Length
3/8 in
Head Diameter
3/8 in
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1-1/4" Thread - 1" Head Dia. - 5/8" Head H
Package Quantity
1
Size
1/4-20
Thread Length
1-1/4 in
Head Diameter
1 in
Narrow Head Thumb Screw - #10-32 - 1" Thread - 1/4" Head Dia. - 1/2" Head H - SS - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
1 in
Head Diameter
1/4 in
Precision Thumb Screw w/ Shoulder - #10-32 - 3/4" Thread - 1/2" Head Dia. - Steel - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
3/4 in
Head Diameter
1/2 in
Precision Thumb Screw - M5 x 0.8 - 11mm Thread - 11.5mm Head Dia. - 5mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
11mm in
Head Diameter
11.5mm in
Package Quantity
100
Size
#8-32
Thread Length
3/8 in
Material
Stainless Steel
Precision Thumb Screw w/ Shoulder - 1/4-20 - 3/4" Thread - 1/2" Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
1/4-20
Thread Length
3/4 in
Head Diameter
1/2 in
Precision Brass Thumb Screw w/ Shoulder - #6-32 - 9/16" Thread - 7/16" Head Dia. - Pkg of 10
Package Quantity
10
Size
#6-32
Thread Length
9/16 in
Head Diameter
7/16 in
Knurled Thumb Screw w/ Shoulder - M10 x 1.5 - 20mm Thread - 36mm Head Dia. - 23mm Head H - Pkg of 2
Package Quantity
2
Size
M10 x 1.5
Thread Length
20mm in
Head Diameter
36mm in
Narrow Head Thumb Screw - #10-32 - 1-1/4" Thread - 1/4" Head Dia. - 1/2" Head H - SS - Pkg of 5
Package Quantity
5
Size
#10-32
Thread Length
1-1/4 in
Head Diameter
1/4 in
Precision Thumb Screw w/ Shoulder - M5 x 0.8 - 16mm Thread - 11.1mm Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
16mm in
Head Diameter
11.1mm in
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1" Thread - 1" Head Dia. - 5/8" Head H
Package Quantity
1
Size
1/4-20
Thread Length
1 in
Head Diameter
1 in
Package Quantity
100
Size
#4-40
Thread Length
1/2 in
Material
Aluminum
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 5/8" Thread - 1" Head Dia. - 5/8" Head H
Package Quantity
1
Size
1/4-20
Thread Length
5/8 in
Head Diameter
1 in