Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#4-40 x 7/16" Knurled Thumb Screw - FT - Aluminum - Pkg of 100
See all 138 items in product family

#4-40 x 7/16" Knurled Thumb Screw - FT - Aluminum - Pkg of 100

Item #: WBB424978

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
4-40X7/16 Knurled Thumb Screw Full Thread Aluminum. Knurled thumb head allows turning by hand without tools.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • DESCRIPTIONKnurled Thumb Screw
    • MANUFACTURERS PART NUMBER0407TKAL
    • HEAD Knurled Thumb
    • THREAD LENGTH7/16"
    • SIZE#4-40
    • COUNTRY OF ORIGINImport
    • MATERIALAluminum
    • THREADFull
    • FINISHPlain
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!