Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Precision Brass Thumb Screw - #10-32 - 5/8" Thread - 3/8" Head Dia. - 3/16" Head H - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Precision Brass Thumb Screw - #10-32 - 5/8" Thread - 3/8" Head Dia. - 3/16" Head H - Pkg of 10

Item #: WBB2258977

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00
Product Information
Customer Review
Product Q&A
Precision Brass Thumb Screw - #10-32 - 5/8" Thread - 3/8" Head Dia. - 3/16" Head H - Pkg of 10

  • Free machining brass
  • Diamond knurl
  • Precision machined finish


Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • HEAD DIA.3/8"
    • PACKAGE QTY10
    • MANUFACTURERS PART NUMBER5169
    • THREAD LENGTH5/8"
    • KNURLINGDiamond
    • SIZE#10-32
    • HEAD HEIGHT3/16"
    • COUNTRY OF ORIGINMade In USA
    • MATERIALBrass
    • BRANDMorton Machine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!