Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18 x 2-1/2" Thumb Screw - FT - Zinc - Pkg of 200
See all 34 items in product family

5/16-18 x 2-1/2" Thumb Screw - FT - Zinc - Pkg of 200

Item #: WBB426327

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
5/16-18X2 1/2 Thumb Screw Fully Thread Zinc. Thumb area enables turning by hand.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • SIZE5/16-18
    • FINISHZinc
    • HEAD Thumb
    • MATERIALSteel
    • PACKAGE QTY200
    • DESCRIPTIONThumb Screw
    • LENGTH2-1/2"
    • MANUFACTURERS PART NUMBER3140T
    • COUNTRY OF ORIGINImport
    • THREADFull
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!