Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 5/8 Round Head Type U Drive Screw - Zinc Bake - Pkg of 10000
See all 174 items in product family

#6 x 5/8 Round Head Type U Drive Screw - Zinc Bake - Pkg of 10000

Item #: WBB423713

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
6X5/8 Round Head Type U Drive Screw Zinc Bake. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • LENGTH INCHES5/8
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER0610U
    • HEAD Round
    • SIZE6
    • COUNTRY OF ORIGINImport
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!