Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" x 2-1/2" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.
See all 92 items in product family

3/8" x 2-1/2" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.

Item #: WBB423935

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
3/8X2 1/2 Fender Washer Hot Dip Galvanized.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER3740WFG
    • SIZE3/8"
    • OUTER DIA.2-1/2"
    • MATERIALSteel
    • FINISHGalvanized
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY20 Lbs.
    • DESCRIPTIONFender Washer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed