discount codeFree shipping over 300

Applied at checkout

1-1/2" Flat Washer - SAE - 1-9/16" I.D. - Steel - Plain - Grade 2 - Pkg of 25

1-1/2" Flat Washer - SAE - 1-9/16" I.D. - Steel - Plain - Grade 2 - Pkg of 25

Item #: WBB2200011

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.59

Save $0.95 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

M16 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Usually ships in 2 to 5 days

Not Yet Rated

$23.25

Customers Also Viewed

1-1/2" Flat Washer - SAE - 1-9/16" I.D. - Steel - Plain - Grade 2 - Pkg of 25

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERHND24
  • SIZE1-1/2"
  • INNER DIA.1-9/16"
  • OUTER DIA.3"
  • THICKNESS.153/.213"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • SPECIFICATIONS METSAE
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONFlat Washer - SAE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Flat Washer - SAE - 1-9/16" I.D. - Steel - Plain - Grade 2 - Pkg of 25

1-1/2" Flat Washer - SAE - 1-9/16" I.D. - Steel - Plain - Grade 2 - Pkg of 25

Item #: WBB2200011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top