Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4 S A E Through Hardened Washer - Zinc Yellow - Pkg of 120
See all 182 items in product family

1-1/4 S A E Through Hardened Washer - Zinc Yellow - Pkg of 120

Item #: WBB423882

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
1 1/4 S A E Through Hardened Washer Zinc Yellow.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER125WSAEH
    • SIZE1-1/4"
    • MATERIALSteel
    • FINISHZinc Yellow
    • SPECIFICATIONS METSAE
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!