Take 15% off your entire order!

Offer applied at checkout

1/2" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/2" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Item #: WBB1664343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" SAE Flat Washer 304 Stainless Steel (Asme B18-22-1)

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDGlobal Approved
  • SIZE1/2"
  • THICKNESS.121 - .074"
  • GRADE304 Stainless Steel
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • LENGTH1-1/16"
  • DESCRIPTIONFlat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

M20 X 37mm Flat Washer - 18-8 Stainless Steel A2 - DIN125-1A - Pkg of 25

Item #: B1664433

Not Yet Rated

Usually ships in 2 to 5 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/2" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Item #: WBB1664343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant