Take 15% off your entire order!

Offer applied at checkout

1-3/4" Machinery Bushing - 1-3/4" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 50 Pk

1-3/4" Machinery Bushing - 1-3/4" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 50 Pk

Item #: WBB2199953

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $48.95 ea.
  • Buy 10-24 $45.95 ea.
  • Buy 25+ $44.95 ea.

Quantity

Customers Also Viewed

1-3/4" Machinery Bushing - 1-3/4" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 50 Pk

Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCEA28014
  • SIZE1-3/4"
  • INNER DIA.7/8"
  • OUTER DIA.1-3/4"
  • THICKNESS.068/.082"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • DESCRIPTIONMachinery Bushing - Wide
  • GAUGE14
  • TYPEWide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-3/4" Machinery Bushing - 1-3/4" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 50 Pk

Item #: B2199688

Not Yet Rated

Usually ships in 2 to 5 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/4" Machinery Bushing - 1-3/4" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 50 Pk

1-3/4" Machinery Bushing - 1-3/4" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 50 Pk

Item #: WBB2199953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant