Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Precision Flat Washer - 5/8" O.D. - 1/8" Thick - Stainless Steel - Pkg of 10 - FW-0SS

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

1/4" Precision Flat Washer - 5/8" O.D. - 1/8" Thick - Stainless Steel - Pkg of 10 - FW-0SS

Item #: WBB2264211

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($26.50)

Price: $13.25
Product Information
Customer Review
Product Q&A
1/4" Precision Flat Washer - 5/8" O.D. - 1/8" Thick - Stainless Steel - Plain - Pkg of 10

Stainless Steel with a plain finish. Available in carbon steel or stainless steel.

Product Specifications

    • BRANDMorton Machine
    • MANUFACTURERS PART NUMBERFW-0SS
    • SIZE1/4"
    • INNER DIA.9/32"
    • OUTER DIA.5/8"
    • THICKNESS1/8"
    • MATERIALStainless Steel
    • FINISHPlain
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY10
    • DESCRIPTIONPrecision Flat Washer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!