discount codeFree shipping over 300

Applied at checkout

1/4" USS Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/4" USS Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Item #: WBB1664332

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.77

Quantity

Popular item in this category

1/4" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Usually ships in 2 to 5 days

Not Yet Rated

$2.32

Customers Also Viewed

1/4" USS Flat Washer 304 Stainless Steel (Asme B18-22-1)

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDGlobal Approved
  • SIZE1/4"
  • THICKNESS.08 - .051"
  • GRADE304 Stainless Steel
  • MATERIALStainless Steel
  • FINISH304 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • LENGTH3/4"
  • DESCRIPTIONFlat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" USS Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/4" USS Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Item #: WBB1664332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top