Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 x 3/8 x .062 Flat Washer Nylon - Pkg of 5000
See all 33 items in product family

#10 x 3/8 x .062 Flat Washer Nylon - Pkg of 5000

Item #: WBB427932

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
10X3/8X.062 Flat Washer Nylon. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER1006.062WFN
    • SIZE#10
    • MATERIALNylon
    • FINISHNylon
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY5000
    • DESCRIPTIONFlat Washer
    • LENGTH1/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!