Take 15% off your entire order!

Offer applied at checkout

2" Machinery Bushing - 2" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Gauge - Pkg of 25

2" Machinery Bushing - 2" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Gauge - Pkg of 25

Item #: WBB2200221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $39.95 ea.
  • Buy 10-24 $37.95 ea.
  • Buy 25+ $36.95 ea.

Quantity

Customers Also Viewed

2" Machinery Bushing - 2" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Gauge - Pkg of 25

Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCEA32016
  • SIZE2"
  • INNER DIA.1"
  • OUTER DIA.2"
  • THICKNESS.068/.082"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONMachinery Bushing - Wide
  • GAUGE14
  • TYPEWide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M14 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Item #: B2298565

Not Yet Rated

Usually ships in 2 to 5 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Machinery Bushing - 2" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Gauge - Pkg of 25

2" Machinery Bushing - 2" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Gauge - Pkg of 25

Item #: WBB2200221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant