discount codeFree shipping over 300

Applied at checkout

Machinery Bushing - 3-1/2" O.D. - 2-1/2" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Machinery Bushing - 3-1/2" O.D. - 2-1/2" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Item #: WBB2199990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.95

Save $4.59 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

3-1/2" Machinery Bushing - 3-1/2" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 10 Ga. - 25 Pk

Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCBA56040
  • SIZE3-1/2"
  • INNER DIA.2-1/2"
  • OUTER DIA.3-1/2"
  • THICKNESS.126/.142"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONMachinery Bushing
  • GAUGE10
  • TYPEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machinery Bushing - 3-1/2" O.D. - 2-1/2" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Machinery Bushing - 3-1/2" O.D. - 2-1/2" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Item #: WBB2199990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top