Take 15% off your entire order!

Offer applied at checkout

3/16" Flat Washer - USS - 1/4" I.D. - .036/.065" Thick - Steel - Zinc Plated - Grade 2 - Pkg of 100

3/16" Flat Washer - USS - 1/4" I.D. - .036/.065" Thick - Steel - Zinc Plated - Grade 2 - Pkg of 100

Item #: WBB2200167

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $0.75

Clearance Price: $0.47

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Flat Washers Are Designed To Spread The Bearing Load Of A Screwed Fastener Over A Wider Surface To Prevent Tearing Through Materials. Standard Flat Washers may be used when the hole is a larger diameter than the fixing nut, and are commonly used in construction of decks, fence building, and more. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCCR03
  • SIZE3/16"
  • INNER DIA.1/4"
  • OUTER DIA.9/16"
  • THICKNESS.036/.065"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • SPECIFICATIONS METUSS
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFlat Washer - USS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M3 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Item #: B2298391

Not Yet Rated

Usually ships in 2 to 5 days

$0.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16" Flat Washer - USS - 1/4" I.D. - .036/.065" Thick - Steel - Zinc Plated - Grade 2 - Pkg of 100

3/16" Flat Washer - USS - 1/4" I.D. - .036/.065" Thick - Steel - Zinc Plated - Grade 2 - Pkg of 100

Item #: WBB2200167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant