Take 15% off your entire order!

Offer applied at checkout

3/4" Flat Washer - USS - 13/16" I.D. - .17/.195" Thick - Steel - Yellow Zinc - Grade 8 - 25 Pk

3/4" Flat Washer - USS - 13/16" I.D. - .17/.195" Thick - Steel - Yellow Zinc - Grade 8 - 25 Pk

Item #: WBB2199918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $46.95 ea.
  • Buy 10-24 $44.95 ea.
  • Buy 25+ $43.95 ea.

Quantity

Customers Also Viewed

3/4" Flat Washer - USS - 13/16" I.D. - .17/.195" Thick - Steel - Yellow Zinc - Grade 8 - 25 Pk

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERFAT12
  • SIZE3/4"
  • INNER DIA.13/16"
  • OUTER DIA.2"
  • THICKNESS.17/.195"
  • GRADEGrade 8
  • MATERIALSteel
  • FINISHZinc Yellow
  • SPECIFICATIONS METUSS
  • COUNTRY OF ORIGINMade In USA
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONFlat Washer - USS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M14 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Item #: B2298565

Not Yet Rated

Usually ships in 2 to 5 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Flat Washer - USS - 13/16" I.D. - .17/.195" Thick - Steel - Yellow Zinc - Grade 8 - 25 Pk

3/4" Flat Washer - USS - 13/16" I.D. - .17/.195" Thick - Steel - Yellow Zinc - Grade 8 - 25 Pk

Item #: WBB2199918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant