Take 15% off your entire order!

Offer applied at checkout

3-7/8" Machinery Bushing - 3-7/8" I.D. - .042/.054" Thick - Steel - Plain - Grade 2 - 18 Ga. - 25 Pk

3-7/8" Machinery Bushing - 3-7/8" I.D. - .042/.054" Thick - Steel - Plain - Grade 2 - 18 Ga. - 25 Pk

Item #: WBB2199947

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $66.95 ea.
  • Buy 10-24 $63.95 ea.
  • Buy 25+ $61.95 ea.

Quantity

Customers Also Viewed

3-7/8" Machinery Bushing - 3-7/8" I.D. - .042/.054" Thick - Steel - Plain - Grade 2 - 18 Ga. - 25 Pk

Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCDA62040
  • SIZE3-7/8"
  • INNER DIA.2-1/2"
  • OUTER DIA.3-7/8"
  • THICKNESS.042/.054"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONMachinery Bushing - Wide
  • GAUGE18
  • TYPEWide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flat Washer - M24 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 50

Item #: B2279460

Not Yet Rated

Usually ships in 1 to 4 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-7/8" Machinery Bushing - 3-7/8" I.D. - .042/.054" Thick - Steel - Plain - Grade 2 - 18 Ga. - 25 Pk

3-7/8" Machinery Bushing - 3-7/8" I.D. - .042/.054" Thick - Steel - Plain - Grade 2 - 18 Ga. - 25 Pk

Item #: WBB2199947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant