Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8X1  Flat Washer 18 8 Stainless Steel, Pkg of 2000
See all 33 items in product family

3/8X1 Flat Washer 18 8 Stainless Steel, Pkg of 2000

Item #: WBB426553

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
3/8X1 Flat Washer 18 8 Stainless Steel. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • BRANDKanebridge
    • SIZE3/8"
    • GRADE18-8 Stainless Steel
    • MATERIALStainless Steel
    • FINISH18-8 Stainless Steel
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY2000
    • DESCRIPTIONFlat Washer
    • LENGTH1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!