Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Washer - 5/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 5 Lbs - BBI 344008

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

Flat Washer - 5/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 5 Lbs - BBI 344008

Item #: WBB2101120

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($109.50)

Price: $18.25
Product Information
Customer Review
Product Q&A
USS Flat Washers give tightness to a joint, help prevent leakage, and distribute pressure under the head of a nut or bolt to prevent fastener from damaging materials. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

    • BRANDBrighton-Best
    • MANUFACTURERS PART NUMBER344008
    • SIZE5/8"
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METUSS
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY5 Lbs.
    • DESCRIPTIONFlat Washer - USS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed