Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Washer - M8 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 200 - BBI 370023

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Flat Washer - M8 - Steel - Zinc CR+3 - DIN 125A - 140 HV - Pkg of 200 - BBI 370023

Item #: WBB2100985

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $6.90 ea.
5-9 $6.20 ea.
10+ $5.80 ea.
Product Information
Customer Review
Product Q&A
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

    • BRANDBrighton-Best
    • MANUFACTURERS PART NUMBER370023
    • SIZEM8
    • MATERIALSteel
    • FINISHZinc
    • SPECIFICATIONS METDIN 125A
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY200
    • DESCRIPTIONFlat Washer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!