Take 15% off your entire order!

Offer applied at checkout

5/16" Flat Washer - USS - 3/8" I.D. - .064/.104" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

5/16" Flat Washer - USS - 3/8" I.D. - .064/.104" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Item #: WBB2199733

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $6.00 ea.
  • Buy 10-24 $5.60 ea.
  • Buy 25+ $5.10 ea.

Quantity

Customers Also Viewed

5/16" Flat Washer - USS - 3/8" I.D. - .064/.104" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERANP05
  • SIZE5/16"
  • INNER DIA.3/8"
  • OUTER DIA.7/8"
  • THICKNESS.064/.104"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • SPECIFICATIONS METUSS
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFlat Washer - USS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M8 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Item #: B2298739

Not Yet Rated

Usually ships in 2 to 5 days

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16" Flat Washer - USS - 3/8" I.D. - .064/.104" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

5/16" Flat Washer - USS - 3/8" I.D. - .064/.104" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Item #: WBB2199733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant