Take 15% off your entire order!

Offer applied at checkout

7/8" Flat Washer - 15/16" I.D. - .136/.192" Thick - Steel - Zinc - Grade 2 - USS - Pkg of 1 Lb.

7/8" Flat Washer - 15/16" I.D. - .136/.192" Thick - Steel - Zinc - Grade 2 - USS - Pkg of 1 Lb.

Item #: WBB2199824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.86

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $2.86 ea.
  • Buy 10-24 $2.63 ea.
  • Buy 25+ $2.43 ea.

Quantity

Customers Also Viewed

7/8" Flat Washer - USS - 15/16" I.D. - .136/.192" Thick - Steel - Zinc - Grade 2 - Pkg of 1 Lbs.

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERHMD14#1
  • SIZE7/8"
  • INNER DIA.15/16"
  • OUTER DIA.2-1/4"
  • THICKNESS.136/.192"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • SPECIFICATIONS METUSS
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY1 Lb.
  • DESCRIPTIONFlat Washer - USS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M6 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Item #: B2298408

Not Yet Rated

Usually ships in 2 to 5 days

$3.81

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8" Flat Washer - 15/16" I.D. - .136/.192" Thick - Steel - Zinc - Grade 2 - USS - Pkg of 1 Lb.

7/8" Flat Washer - 15/16" I.D. - .136/.192" Thick - Steel - Zinc - Grade 2 - USS - Pkg of 1 Lb.

Item #: WBB2199824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant