discount codeFree shipping over 300

Applied at checkout

M20 X 37mm Flat Washer - 18-8 Stainless Steel A2 - DIN125-1A - Pkg of 25

M20 X 37mm Flat Washer - 18-8 Stainless Steel A2 - DIN125-1A - Pkg of 25

Item #: WBB1664433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Quantity

Popular item in this category

Customers Also Viewed

M20 X 37mm Flat Washer 18-8 Stainless Steel A2 (Din125-1A)

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDGlobal Approved
  • SIZEM20
  • THICKNESS3.3mm - 2.7mm
  • GRADE18-8 Stainless Steel
  • MATERIALStainless Steel
  • FINISH18-8 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • PACKAGE QTY25
  • LENGTH37mm
  • DESCRIPTIONFlat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M20 X 37mm Flat Washer - 18-8 Stainless Steel A2 - DIN125-1A - Pkg of 25

M20 X 37mm Flat Washer - 18-8 Stainless Steel A2 - DIN125-1A - Pkg of 25

Item #: WBB1664433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top