Take 15% off your entire order!

Offer applied at checkout

1/2" External Tooth Countersunk Lock Washer - .529/.512" I.D. - Steel - Zinc - Grade 2 - 100 Pk

1/2" External Tooth Countersunk Lock Washer - .529/.512" I.D. - Steel - Zinc - Grade 2 - 100 Pk

Item #: WBB2199797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2"
  • #8
  • 3/8"
  • #6
  • 1/4"
  • #12
  • #10
  • 5/16"

1/2"

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $29.95 ea.
  • Buy 10-24 $28.95 ea.
  • Buy 25+ $27.95 ea.

Quantity

Customers Also Viewed

1/2" External Tooth Countersunk Lock Washer - .529/.512" I.D. - Steel - Zinc - Grade 2 - 100 Pk

External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBJA08
  • SIZE1/2"
  • INNER DIA..529/.512"
  • OUTER DIA..976"
  • THICKNESS.045/.037"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONLock Washer - External Tooth - Countersunk
  • TYPEExternal Tooth - Countersunk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" External Tooth Countersunk Lock Washer - .529/.512" I.D. - Steel - Zinc - Grade 2 - 100 Pk

1/2" External Tooth Countersunk Lock Washer - .529/.512" I.D. - Steel - Zinc - Grade 2 - 100 Pk

Item #: WBB2199797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant