Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
External Tooth Lock Washer - #10 - Steel - Zinc CR+3 - Pkg of 2500 - BBI 239050

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

External Tooth Lock Washer - #10 - Steel - Zinc CR+3 - Pkg of 2500 - BBI 239050

Item #: WBB2101133

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $19.00 ea.
5-9 $17.25 ea.
10+ $16.00 ea.
Product Information
Customer Review
Product Q&A
External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

    • BRANDBrighton-Best
    • MANUFACTURERS PART NUMBER239050
    • SIZE#10
    • MATERIALSteel
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY2500
    • DESCRIPTIONExternal Tooth Lock Washer
    • TYPEExternal Tooth

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!