discount codeFree shipping over 300

Applied at checkout

Internal Tooth Lock Washer - #8 - Steel - Zinc CR+3 - Pkg of 2500 - BBI 240040

Internal Tooth Lock Washer - #8 - Steel - Zinc CR+3 - Pkg of 2500 - BBI 240040

Item #: WBB2100876

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #10
  • #6
  • #2
  • #8
  • #4
  • 1/4"

#8

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $17.25

Clearance Price: $9.71

Save $0.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Internal Tooth Lock Washers lock into bolt head or nut to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDBrighton-Best
  • MANUFACTURERS PART NUMBER240040
  • SIZE#8
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY2500
  • DESCRIPTIONInternal Tooth Lock Washer
  • TYPEInternal Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Internal Tooth Lock Washer - #8 - Steel - Zinc CR+3 - Pkg of 2500 - BBI 240040

Internal Tooth Lock Washer - #8 - Steel - Zinc CR+3 - Pkg of 2500 - BBI 240040

Item #: WBB2100876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top