discount codeFree shipping over 300

Applied at checkout

3/4" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 50

3/4" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 50

Item #: WBB2200148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/4"
  • 5/8"

3/4"

Price: $24.95

Save $0.75 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

3/4" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 50

Combination Internal/External Tooth lock washers provide dual benefits. The internal teeth lock into bolt heads or nuts to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. The external teeth secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBHA12
  • SIZE3/4"
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • TYPECombination Internal/External Tooth
  • DESCRIPTIONLock Washer - Combination Internal/External Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 50

3/4" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 50

Item #: WBB2200148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top