discount codeFree shipping over 300

Applied at checkout

3/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50

3/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50

Item #: WBB2199774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/4"
  • 5/8"
  • 7/8"
  • 9/16"

3/4"

Price: $10.79

Save $0.32 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

7/8" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50

Usually ships in 2 to 5 days

Not Yet Rated

$12.50

Customers Also Viewed

3/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50

Internal Tooth Lock Washers lock into bolt head or nut to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBFA12
  • SIZE3/4"
  • INNER DIA..795/.769"
  • OUTER DIA.1.245/1.22"
  • THICKNESS.055/.047"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • DESCRIPTIONLock Washer - Internal Tooth
  • TYPEInternal Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50

3/4" Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 50

Item #: WBB2199774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top