discount codeFree shipping over 300

Applied at checkout

#4 Internal Tooth Lock Washer - A 410 Stainless Steel - ASME B18-21-1 - Pkg Of 100

#4 Internal Tooth Lock Washer - A 410 Stainless Steel - ASME B18-21-1 - Pkg Of 100

Item #: WBB1664479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #4
  • #12
  • 1/4"
  • #10
  • #6
  • #8

#4

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 410 Stainless Steel
  • Zinc

410 Stainless Steel

Price: $0.73

Quantity

Popular item in this category

Customers Also Viewed

#4 Lock Washer Internal Thread-A 410 Stainless Steel (ASME B18-21-1) Pkg Of 100

External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality stainless steel for long lasting durability.

Product Specifications

  • BRANDGlobal Approved
  • SIZE#4
  • GRADE410 Stainless Steel
  • MATERIALStainless Steel
  • FINISH410 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • TYPEInternal Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#4 Internal Tooth Lock Washer - A 410 Stainless Steel - ASME B18-21-1 - Pkg Of 100

#4 Internal Tooth Lock Washer - A 410 Stainless Steel - ASME B18-21-1 - Pkg Of 100

Item #: WBB1664479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top