Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" Lock Washer - Internal Tooth - A 410 Stainless Steel - ASME B18-21-1 - Pkg Of 50

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

5/8" Lock Washer - Internal Tooth - A 410 Stainless Steel - ASME B18-21-1 - Pkg Of 50

Item #: WBB1664518

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.20
Product Information
Customer Review
Product Q&A
5/8 Lock Washer Internal Thread-A 410 Stainless Steel (ASME B18-21-1) Pkg Of 50

External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality stainless steel for long lasting durability.

Product Specifications

    • BRANDGlobal Approved
    • SIZE5/8"
    • GRADE410 Stainless Steel
    • MATERIALStainless Steel
    • FINISH410 Stainless Steel
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • TYPEInternal Tooth

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!