Take 15% off your entire order!

Offer applied at checkout

#6 Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

#6 Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

Item #: WBB2199889

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2"
  • #4
  • 7/16"
  • #12
  • #5
  • 1/4"
  • #6
  • 5/16"
  • #10
  • 3/8"
  • #2
  • #3
  • #8

#6

Price: $1.32

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $1.32 ea.
  • Buy 10-24 $1.21 ea.
  • Buy 25+ $1.12 ea.

Quantity

Customers Also Viewed

#6 Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

Internal Tooth Lock Washers lock into bolt head or nut to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBFA66
  • SIZE#6
  • INNER DIA..150/.141"
  • OUTER DIA..295/.275"
  • THICKNESS.022/.016"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONLock Washer - Internal Tooth
  • TYPEInternal Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

#6 Internal Tooth Lock Washer - Grade 2 - Steel - Zinc - Pkg of 100

Item #: WBB2199889

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant