Take 15% off your entire order!

Offer applied at checkout

7/16" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 100

7/16" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 100

Item #: WBB2200079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #8
  • 3/8"
  • #6
  • #10
  • 5/16"
  • #12
  • 7/16"
  • #4
  • 1/2"

7/16"

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $18.25 ea.
  • Buy 10-24 $17.25 ea.
  • Buy 25+ $16.75 ea.

Quantity

Customers Also Viewed

7/16" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 100

Combination Internal/External Tooth lock washers provide dual benefits. The internal teeth lock into bolt heads or nuts to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. The external teeth secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBHA07
  • SIZE7/16"
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • TYPECombination Internal/External Tooth
  • DESCRIPTIONLock Washer - Combination Internal/External Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 100

7/16" Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 100

Item #: WBB2200079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant