discount codeFree shipping over 300

Applied at checkout

9/16" External Tooth Lock Washer - .596/.576" I.D. - Steel - Zinc - Grade 2 - 50 Pk

9/16" External Tooth Lock Washer - .596/.576" I.D. - Steel - Zinc - Grade 2 - 50 Pk

Item #: WBB2199933

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7/8"
  • 3/4"
  • 5/8"
  • 9/16"

9/16"

Price: $6.49

Save $0.19 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

10mm - Internal Tooth Lock Washer - Steel - Zinc - DIN 6797J - Pkg of 100

Usually ships in 2 to 5 days

Not Yet Rated

$6.40

Customers Also Viewed

9/16" External Tooth Lock Washer - .596/.576" I.D. - Steel - Zinc - Grade 2 - 50 Pk

External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBGA09
  • SIZE9/16"
  • INNER DIA..596/.576"
  • OUTER DIA..985/.96"
  • THICKNESS.045/.037"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • DESCRIPTIONLock Washer - External Tooth
  • TYPEExternal Tooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9/16" External Tooth Lock Washer - .596/.576" I.D. - Steel - Zinc - Grade 2 - 50 Pk

9/16" External Tooth Lock Washer - .596/.576" I.D. - Steel - Zinc - Grade 2 - 50 Pk

Item #: WBB2199933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top