
12mm - Internal Tooth Lock Washer - Steel - Zinc - DIN 6797J - Pkg of 100
Item #: WBB2291077
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Internal Tooth
- External Tooth
Internal Tooth
- SELECT
- M10
- M3
- M5
- M4
- M12
- M16
- M8
- M7
M12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
12mm - Internal Tooth Lock Washer - Steel - Zinc - DIN 6797J - Pkg of 100
Internal tooth lock washers are made of steel for long lasting durability and dependability. Internal teeth secure bolt heads or nuts to prevent backoff rotation for smaller head screws. Washers accommodate snagging or scratching issues.
Internal tooth lock washers are made of steel for long lasting durability and dependability. Internal teeth secure bolt heads or nuts to prevent backoff rotation for smaller head screws. Washers accommodate snagging or scratching issues.
Product Specifications
- BRANDTitan Fasteners
- MANUFACTURERS PART NUMBERBYC12
- SIZEM12
- MATERIALSteel
- FINISHZinc
- SPECIFICATIONS METDIN 6797J
- COUNTRY OF ORIGINImport
- UNIT OF MEASUREMENTMetric
- PACKAGE QTY100
- TYPEInternal Tooth
- DESCRIPTIONLock Washer
Customer Review
Product Q & A
There are no questions for this product.

12mm - Internal Tooth Lock Washer - Steel - Zinc - DIN 6797J - Pkg of 100
$11.75
- Product Information
- Customer Review
- Product Q&A