Take 15% off your entire order!

Offer applied at checkout

1-1/2" Split Lock Washer - 1.534/1.504" I.D. - .375" Thick - Steel - Plain - Grade 2 - Pkg of 25

1-1/2" Split Lock Washer - 1.534/1.504" I.D. - .375" Thick - Steel - Plain - Grade 2 - Pkg of 25

Item #: WBB2200155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $51.95 ea.
  • Buy 10-24 $49.95 ea.
  • Buy 25+ $47.95 ea.

Quantity

Customers Also Viewed

1-1/2" Split Lock Washer - 1.534/1.504" I.D. - .375" Thick - Steel - Plain - Grade 2 - Pkg of 25

Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBDA24
  • SIZE1-1/2"
  • INNER DIA.1.534/1.504"
  • OUTER DIA.2.419"
  • THICKNESS.375"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONSplit Lock Washer - Regular
  • TYPERegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Item #: B2298577

Not Yet Rated

Usually ships in 2 to 5 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Split Lock Washer - 1.534/1.504" I.D. - .375" Thick - Steel - Plain - Grade 2 - Pkg of 25

1-1/2" Split Lock Washer - 1.534/1.504" I.D. - .375" Thick - Steel - Plain - Grade 2 - Pkg of 25

Item #: WBB2200155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant