Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 1/2 High Collar Split Lock Washer Plain, Pkg of 225
See all 39 items in product family

1 1/2 High Collar Split Lock Washer Plain, Pkg of 225

Item #: WBB426845

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
1 1/2 High Collar Split Lock Washer Plain.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER150WSH
    • SIZE1-1/2"
    • MATERIALSteel
    • FINISHPlain
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY225
    • TYPEHigh Collar
    • DESCRIPTIONSplit Lock Washer - High Collar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!