Take 15% off your entire order!

Offer applied at checkout

1-1/8" Hi-Collar Split Lock Washer - 1.153/1.129" I.D. - Steel - Zinc - Grade 2 - 50 Pk

1-1/8" Hi-Collar Split Lock Washer - 1.153/1.129" I.D. - Steel - Zinc - Grade 2 - 50 Pk

Item #: WBB2199755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $82.95 ea.
  • Buy 10-24 $78.95 ea.
  • Buy 25+ $76.95 ea.

Quantity

Customers Also Viewed

1-1/8" Hi-Collar Split Lock Washer - 1.153/1.129" I.D. - Steel - Zinc - Grade 2 - 50 Pk

High Collar Split Lock Washers provide increased thickness that sustains the washer's overall locking effectiveness for use where there are clearance limitations. Hardware features durable, high quality steel construction for long lasting reliability and strength.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERDXD18
  • SIZE1-1/8"
  • INNER DIA.1.153/1.129"
  • OUTER DIA.1.663"
  • THICKNESS.313"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • DESCRIPTIONSplit Lock Washer - High Collar
  • TYPEHigh Collar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Item #: B2298577

Not Yet Rated

Usually ships in 2 to 5 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/8" Hi-Collar Split Lock Washer - 1.153/1.129" I.D. - Steel - Zinc - Grade 2 - 50 Pk

1-1/8" Hi-Collar Split Lock Washer - 1.153/1.129" I.D. - Steel - Zinc - Grade 2 - 50 Pk

Item #: WBB2199755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant