discount codeFree shipping over 300

Applied at checkout

1/2" Split Lock Washer - 17/32" I.D. - 9/64" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

1/2" Split Lock Washer - 17/32" I.D. - 9/64" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Item #: WBB2200106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.34 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/2" Split Lock Washer - 17/32" I.D. - 9/64" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERANR08
  • SIZE1/2"
  • INNER DIA.17/32"
  • OUTER DIA.57/64"
  • THICKNESS9/64"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONSplit Lock Washer - Regular
  • TYPERegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Split Lock Washer - 17/32" I.D. - 9/64" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

1/2" Split Lock Washer - 17/32" I.D. - 9/64" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Item #: WBB2200106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top