Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Split Lock Washer, Package Of 100
See all 29 items in product family

1/4" Split Lock Washer, Package Of 100

Item #: WBB1629694

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 24 ($45.36)

Price: $1.89
Product Information
Customer Review
Product Q&A
1/4" Split Lock Washer, Package Of 100

Split lock washers place tension against a nut after tightening, to help prevent loosening.

Product Specifications

    • BRANDGlobal Approved
    • SIZE1/4"
    • MATERIALSteel
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • DESCRIPTIONSplit Lock Washer - Medium
    • TYPEMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!