Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4  Medium Split Lock Washer Zinc Bake, Pkg of 10000
See all 29 items in product family

1/4 Medium Split Lock Washer Zinc Bake, Pkg of 10000

Item #: WBB426900

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
1/4 Medium Split Lock Washer Zinc Bake.

Product Specifications

    • BRANDKanebridge
    • SIZE1/4"
    • MATERIALSteel
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY10000
    • DESCRIPTIONSplit Lock Washer - Medium
    • TYPEMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!