discount codeFree shipping over 300

Applied at checkout

3/4" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 25

3/4" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 25

Item #: WBB1664550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Quantity

Popular item in this category

#6 Medium Split Lock Washer 316 Stainless Steel - Pkg of 1000

Usually ships in 1 to 4 days

Not Yet Rated

$14.25

Customers Also Viewed

3/4" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 25

Medium Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion. Hardware features durable, high quality stainless steel construction for long lasting reliability and strength.

Product Specifications

  • BRANDGlobal Approved
  • SIZE3/4"
  • GRADE316 Stainless Steel
  • MATERIALStainless Steel
  • FINISH316 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • TYPEMedium
  • DESCRIPTIONSplit Lock Washer - Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 25

3/4" Split Lock Washer Hlcl Reg 316 Stainless Steel (ASME B18-21-1) Pkg Of 25

Item #: WBB1664550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top