Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Split Lock Washer - 5/8" - Steel - Zinc - Pkg of 100 - Brighton-Best 349012

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Split Lock Washer - 5/8" - Steel - Zinc - Pkg of 100 - Brighton-Best 349012

Item #: WBB2101114

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $15.75 ea.
5-9 $14.50 ea.
10+ $13.25 ea.
Product Information
Customer Review
Product Q&A
Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.

Product Specifications

    • BRANDBrighton-Best
    • MANUFACTURERS PART NUMBER349012
    • SIZE5/8"
    • MATERIALSteel
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • DESCRIPTIONSplit Lock Washer - Regular
    • TYPERegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed