discount codeFree shipping over 300

Applied at checkout

5/16" Split Lock Washer - .322/.314" I.D. - .078" Thick - Steel - Zinc - Grade 2 - Pkg of 100

5/16" Split Lock Washer - .322/.314" I.D. - .078" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2200104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $2.68

Save $0.08 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

5/16" Split Lock Washer - .322/.314" I.D. - .078" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBCA05C
  • SIZE5/16"
  • INNER DIA..322/.314"
  • OUTER DIA..583"
  • THICKNESS.078"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONSplit Lock Washer - Regular
  • TYPERegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16" Split Lock Washer - .322/.314" I.D. - .078" Thick - Steel - Zinc - Grade 2 - Pkg of 100

5/16" Split Lock Washer - .322/.314" I.D. - .078" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2200104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top