discount codeFree shipping over 300

Applied at checkout

7/16" Hi-Collar Split Lock Washer - .45/.44" I.D. - .14" Thick - Steel - Zinc - Grade 2 - Pkg of 100

7/16" Hi-Collar Split Lock Washer - .45/.44" I.D. - .14" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2199732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

7/16" Hi-Collar Split Lock Washer - .45/.44" I.D. - .14" Thick - Steel - Zinc - Grade 2 - Pkg of 100

High Collar Split Lock Washers provide increased thickness that sustains the washer’s overall locking effectiveness for use where there are clearance limitations. Hardware features durable, high quality steel construction for long lasting reliability and strength.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERDXD07
  • SIZE7/16"
  • INNER DIA..45/.44"
  • OUTER DIA..644"
  • THICKNESS.14"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONSplit Lock Washer - High Collar
  • TYPEHigh Collar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16" Hi-Collar Split Lock Washer - .45/.44" I.D. - .14" Thick - Steel - Zinc - Grade 2 - Pkg of 100

7/16" Hi-Collar Split Lock Washer - .45/.44" I.D. - .14" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2199732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top