Take 15% off your entire order!

Offer applied at checkout

7/16" Split Lock Washer - 15/32" I.D. - 1/8" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

7/16" Split Lock Washer - 15/32" I.D. - 1/8" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Item #: WBB2200117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $12.25 ea.
  • Buy 10-24 $11.50 ea.
  • Buy 25+ $11.25 ea.

Quantity

Customers Also Viewed

7/16" Split Lock Washer - 15/32" I.D. - 1/8" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERANR07
  • SIZE7/16"
  • INNER DIA.15/32"
  • OUTER DIA.61/64"
  • THICKNESS1/8"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONSplit Lock Washer - Regular
  • TYPERegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M7 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Item #: B2298554

Not Yet Rated

Usually ships in 2 to 5 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16" Split Lock Washer - 15/32" I.D. - 1/8" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

7/16" Split Lock Washer - 15/32" I.D. - 1/8" Thick - Steel - Galvanized - Grade 2 - Pkg of 100

Item #: WBB2200117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant